Controller, PICO, 32K Memory Module

Item #: 71126

Cat #: 1760-MM2B

UPC: 781180838934

Sign In or Register to view pricing and more.
Documents & Guides
Controller, PICO, 32K Memory ModuleController, PICO, 32K Memory Module

Overview

Controller, PICO, 32K Memory ModuleController, PICO, 32K Memory Module
Also known as: 781180838934, 1760-MM2B

Specifications

Type: Memory Module, Expansion
Mounting: Chassis
Size: 32 K
Type: Memory Module, Expansion
Size: 32 K
Mounting: Chassis