M12™ Cordless LITHIUM-ION Multi-Tool Kit

Item #: 711478
Cat #: 2426-22
UPC: 045242239627
Sign In or Register to view pricing and more.
Documents & Guides
M12™ Cordless LITHIUM-ION Multi-Tool Kit, Variable Speed: 12 Settings, OPM: 5,000-20,000, Voltage: 12V, Tool Length: 10-1/4", Tool Weight: 1.63 lbs, Kit Includes: (1) M12 Cordless LITHIUM-ION Multi-Tool, (1) Adapter, (1) Wood Cutting Blade, (1) Sanding Pad, (5) Assorted Sanding Sheets, (2) M12™ REDLITHIUM™ Batteries

Overview

M12™ Cordless LITHIUM-ION Multi-Tool Kit, Variable Speed: 12 Settings, OPM: 5,000-20,000, Voltage: 12V, Tool Length: 10-1/4", Tool Weight: 1.63 lbs, Kit Includes: (1) M12 Cordless LITHIUM-ION Multi-Tool, (1) Adapter, (1) Wood Cutting Blade, (1) Sanding Pad, (5) Assorted Sanding Sheets, (2) M12™ REDLITHIUM™ Batteries
The M12™ cordless lithium-ion multi-tool kit offers versatility, power and control to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless multi-tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It’s powered by the M12™ REDLITHIUM battery to deliver up to 25% more runtime than the competition. Use it to make flush or plunge cuts, remove grout, sand and tackle other awkward jobs. The M12 multi-tool operates from 5,000 to 20,000 OPM and allows users to match the speed to the application. The all-metal gear case provides high durability, while the over-molded, ergonomic handle offers extra control. With the universal adapter (included), the multi-tool is compatible with most competitor accessories for even greater versatility. The kit includes 2 M12 REDLITHIUM battery packs and a charger, 5 Assorted sanding sheets, sanding pad, wood cutting blade and contractor bag.
Also known as: 045242239627, 2426-22

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)