Miniature plug in timing relay, Harmony, 5A, 4CO, 0.1s..100h, on Delay, 230V AC

Item #: 711553

Cat #: REXL4TMP7

UPC: 389119400100

to view pricing and more.
Miniature plug in timing relay, Harmony, 5A, 4CO, 0.1s..100h, on Delay, 230V AC

Overview

Miniature plug in timing relay, Harmony, 5A, 4CO, 0.1s..100h, on Delay, 230V AC

This Harmony REXL timing relay can be set between 0.1 seconds and 100 hours, has an output rating of 5A, is 48mm wide and can be supplied with 230V AC. It is a plug-in device, meaning it is quick and easy to install with the need for tools. It also offers a sealable cover, simple and precise settings with rotary trimmers. It is designed for socket plug in, this allows quick and easy installation and minimizes set up and repair time. Status display with 2 LEDs, visually inspect the status of you system without specialized tools. 0 0 0 0 0 0 0 0 0 0 0 0 0 0

Also known as: 389119400100, REXL4TMP7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65