Control relay, TeSys K, 2 NO + 2 NC, lt or eq to 690V, 110VAC coil

Item #: 71170

Cat #: CA2KN22F7

UPC: 389110428370

to view pricing and more.
Control relay, TeSys K, 2 NO + 2 NC, lt or eq to 690V, 110VAC coil

Overview

Control relay, TeSys K, 2 NO + 2 NC, lt or eq to 690V, 110VAC coil

TeSys K control relay, 4 contacts (2NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 110V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -25/+50°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium product (RoHS/REACh).

Also known as: 389110428370, CA2KN22F7

Specifications

Type: Control, Relay
Amps: 20
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Type: Control, Relay
Poles: 4
Standards: California Proposition 65
Amps: 20
Volts AC: 600