Control relay, TeSys K, 3 NO + 1 NC, lt or eq to 690V, 220 to 230VAC coil

Item #: 71178

Cat #: CA2KN31M7

UPC: 389110500304

to view pricing and more.
Control relay, TeSys K, 3 NO + 1 NC, lt or eq to 690V, 220 to 230VAC coil

Overview

Control relay, TeSys K, 3 NO + 1 NC, lt or eq to 690V, 220 to 230VAC coil

TeSys K control relay, 4 contacts (3NO + 1NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 220-230V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -25/+50°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium product (RoHS/REACh).

Also known as: 389110500304, CA2KN31M7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65