Servo Motor, Low Inertia, 480VAC, 4500RPM, F winding, 115mmBolt Circle

Item #: 711784

Cat #: VPL-B1152F-CJ12AA

UPC: 884951870802

to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, 480 Volt AC, 115 mm Bolt Circle, Frame Size, 2 Magnet Stacks, C Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Low Inertia, 480 Volt AC, 115 mm Bolt Circle, Frame Size, 2 Magnet Stacks, C Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake *** Rockwell Automation Preferred Product ***
Also known as: 884951870802, VPL-B1152F-CJ12AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 115 mm
RPM: 4500
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Size: 115 mm
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Low Inertia
RPM: 4500