Lpack Wallpack 18W Warm LED W/ Backplate & Junction Box White

Item #: 712152

Cat #: WPLED18YW

UPC: 019813196091

Sign In or Register to view pricing and more.
Documents & Guides
Wall Packs 2783 Lumens Wpled 18W White

Overview

Wall Packs 2783 Lumens Wpled 18W White
Also known as: 019813196091, WPLED18YW

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 3000 (Warm White)
Wattage: 18
Lumens: 1625
Color: White
Color Rendering Index (CRI): 71
Wattage: 18
Color: White
Color Temperature: 3000 (Warm White)
Lumens: 1625