HALO ML5612827

Item #: 712156

Cat #: ML5612827

UPC: 080083654048

to view pricing and more.
Documents & Guides

Overview

HALO ML5612827

The Halo ML56 LED Downlighting System is a series of modular LED Light Modules for use with designated 5” or 6” ML56 LED trims in new construction, remodel and retrofit installation. Compatible with Halo 5” H550 and 6” H750, H2750 Series LED housings. And in retrofit of existing housings the ML56 Series fits 5" or 6" Halo, All-Pro, and others. ML56 system offers shallow trims for installation in Halo, All-Pro and others shallow housings. ML56 Light Modules are offered in 600 Series, 900 Series, and 1200 Series, 80CRI or 90CRI, and four color temperatures 2700K, 3000K, 3500K, 4000K. ML56 Light Modules are universal voltage 120V – 277V and dimmable at 120V. The ML56 lens provides uniform diffuse illumination standard. ML56 - 1200 Series offers narrow flood (NFL) beam forming reflector as an optional accessory. Wet location listed with reflector and baffle trims (directional eyeball trims are damp listed). Halo ML56 Series offers high performance LED downlighting in a flexible modular selection.

Also known as: 080083654048, ML5612827

Specifications

Type: LED Driver
Light Technology: LED
Type: LED Driver
Light Technology: LED