ConnekTek Patch Cabinet, 78x32x39

Item #: 712218

Cat #: PNC20810B

UPC: 783510160661

to view pricing and more.
ProLine ConnekTek Communications (Patch) Cabinet, Rack Units: 45, Material: Steel, Dimensions: 78.37" x 31.8" x 39.34"

Overview

ProLine ConnekTek Communications (Patch) Cabinet, Rack Units: 45, Material: Steel, Dimensions: 78.37" x 31.8" x 39.34"

The ProLine ConnecTek Network Communication/Patch Cabinets feature two vertical cable managers in the front of the cabinet and two rear cable managers for maximum cable routing and support. Cabinets are available in two widths to accommodate high-density cables, patch cords and networking equipment.

Also known as: 783510160661, PNC20810B

Specifications

Material: Steel
Depth: 39.340 in
Width: 31.800 in
Height: 78.37 in
Material: Steel
Width: 31.800 in
Depth: 39.340 in
Height: 78.37 in