Softstarter, 44A, 208 - 600VAC, 100 - 250VAC Control, 3PH

Item #: 712767

Cat #: PST44-600-70

UPC: 662019278193

to view pricing and more.
PST, Softstart, 44 FLA, 30 FLA.PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 42 FLA (Full Load Amps). Heavy Duty: 30 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and By-Pass Monitoring. *** Discontinued ***

Overview

PST, Softstart, 44 FLA, 30 FLA.PST Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 42 FLA (Full Load Amps). Heavy Duty: 30 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection and By-Pass Monitoring. *** Discontinued ***
Also known as: 662019278193, PST44-600-70

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Amps: 42, 30
Volts AC Control Range: 100 - 250
Volts AC Range: 208 - 600
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 42, 30
Volts AC Range: 208 - 600