
to view pricing and more.
PST PS 150 10 PG 2-7/16"High
Overview
PST PS 150 10 PG 2-7/16"High
Also known as: 702316515048, PS-150-10-PG
Specifications
| Material: | Steel |
| Height: | 2 7/16 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Height: | 2 7/16 in |
| Width: | 1-5/8 in |