Heat Shrink, Heavy Wall, 6", Red, 3 Pack

Item #: 712976

Cat #: ITCSN-0400-6-RED-12-3-PC-PKS

UPC: 051128600764

to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, 12-6 AWG, 6" Length, 0.4" Expanded/0.15" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, 3 Pack, Red

Overview

Heat Shrink, Heavy Wall, 12-6 AWG, 6" Length, 0.4" Expanded/0.15" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, 3 Pack, Red

3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128600764, ITCSN-0400-6-RED-12-3-PC-PKS

Specifications

Material: Polyolefin
Color: Red
Length: 6 in
Allowable Gauge Range: 12 - 6
Material: Polyolefin
Length: 6 in
Color: Red
Allowable Gauge Range: 12 - 6