Phillips Screwdriver, #2 x 1"

Item #: 713

Cat #: 35-191

UPC: 783250351916

to view pricing and more.
Documents & Guides
Screwdriver, Phillips Head Screws, Tip Size: #2, Overall Length: 3-3/8 Inch, Shank Length: 1 Inch, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Shank Size: #2

Overview

Screwdriver, Phillips Head Screws, Tip Size: #2, Overall Length: 3-3/8 Inch, Shank Length: 1 Inch, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Shank Size: #2
Also known as: 783250351916, 35-191

Specifications

Type: Phillips
Standards: California Proposition 65
Type: Phillips
Standards: California Proposition 65