Overtravel limit switches, XR and XF, power switch, manual reset, 4P, 50/25 A, 2/3P scheme

Item #: 713064

Cat #: XF9D251

UPC: 389110471833

Sign In or Register to view pricing and more.
Overtravel limit switches, XR and XF, power switch, manual reset, 4P, 50/25 A, 2/3P scheme

Overview

Overtravel limit switches, XR and XF, power switch, manual reset, 4P, 50/25 A, 2/3P scheme

This product is part of the XC Special range, an offer of limit switches. This overtravel limit switch is a device that converts a mechanical motion into an electrical control signal. It has 4 poles with manual reset. It is a limit switch with a rated operational current of 25/50A. It is furnished with manual latching type of operator, restricted by a padlockable device. It has power circuit electrical circuit with 2 entries tapped for PG21 cable gland without auxiliary contact block. It is an IP54 rated product. This case is made of aluminium alloy. It weighs 2.2kg. It is suitable for safety of hoisting equipment applications. This product is certified by CSA. It meets IEC 947-1, NF C 63-110, IEC 158-1, IEC 947-4 and VDE 0660 standards. This range of application-specific IEC limit switches with special formats (formerly known as OsiSense) are dedicated to specific applications such as hoisting, mining, minerals and metals or belt conveying. Special format limit switches for severe environments.

Also known as: 389110471833, XF9D251

Specifications

Standards: California Proposition 65
Standards: California Proposition 65