ABBTB S202P-C2 MCB 2P C 2A 480Y/277

Item #: 713160

Cat #: S202P-C2

UPC: 888614221772

to view pricing and more.
Documents & Guides
ABBTB S202P-C2 MCB 2P C 2A 480Y/277 SUPP

Overview

ABBTB S202P-C2 MCB 2P C 2A 480Y/277 SUPP
Also known as: 888614221772, S202P-C2

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA