DEFINITE PURPOSE

Item #: 71324

Cat #: 400-DP30NB3

UPC: 611320403022

to view pricing and more.
Documents & Guides
AB 400-DP30NB3 DEFINITE PURPOSE

Overview

AB 400-DP30NB3 DEFINITE PURPOSE
Also known as: 611320403022, 400-DP30NB3

Specifications

Poles: 3
Family / Style: 400
Amps: 30
Volts AC: 600
Volts AC Control: 480
Type: Contactors
Poles: 3
Amps: 30
Volts AC Control: 480
Family / Style: 400
Volts AC: 600
Type: Contactors