10W BR30 LED Lamp, 27K

Item #: 713582

Cat #: LED10BR3027K

UPC: 762148244776

to view pricing and more.
Elite LED BR Series BR30, 8.5W, 65W Equivalent, 2700K, 650LU, E26 Base, Non Dimmable, 25,000 Hours, Suitable for Damp Locations, 110 Degree Beam Angle, Frost

Overview

Elite LED BR Series BR30, 8.5W, 65W Equivalent, 2700K, 650LU, E26 Base, Non Dimmable, 25,000 Hours, Suitable for Damp Locations, 110 Degree Beam Angle, Frost
Also known as: 762148244776, LED10BR3027K

Specifications

Wattage: 10
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Angle: 110°
Wattage: 10
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 650
Light Technology: LED
Angle: 110°