Compact Fluorescent Lamp, Twist, 23W, 5000K

Item #: 713588

Cat #: CF23/SMS/50-46

UPC: 751338088986

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hours
Also known as: 751338088986, CF23/SMS/50-46

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 1600
Standards: California Proposition 65
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1600
Light Technology: Fluorescent
Wattage: 23
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Standards: California Proposition 65