Cable, Pre-Wired, 20 Conductor, 22 AWG, 1.5m, (4.92')

Item #: 713589

Cat #: 1492-CAB015M69

UPC: 662074891191

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired, Cable for 1769-OW16, -OA16 Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 1.5 meter (4.92 Foot)

Overview

Pre-Wired, Cable for 1769-OW16, -OA16 Modules, 20 Conductor, 22AWG, with 1769-RTBN18 and 20-Pin IFM Connector, 1.5 meter (4.92 Foot)
Also known as: 662074891191, 1492-CAB015M69

Specifications

Type: Connection Cable
Length: 1.5 m
Conductors: 20
Family / Style: 1492
Gauge: 22 AWG
Type: Connection Cable
Conductors: 20
Gauge: 22 AWG
Length: 1.5 m
Family / Style: 1492