5" Insulated Ceiling CFL Remodel Housing, 26W

Item #: 713632

Cat #: H572RICAT

UPC: 080083609376

to view pricing and more.
5" Housing 26w Energy Star Title 24 IC Air-tite Compact Fluorescent Remodel, Electronic Ballast, 120v

Overview

5" Housing 26w Energy Star Title 24 IC Air-tite Compact Fluorescent Remodel, Electronic Ballast, 120v
Also known as: 080083609376, H572RICAT

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 5 in
Light Technology: Fluorescent
Type: IC, Housing
Diameter: 5 in
Volts AC: 120
Light Technology: Fluorescent