Push Button, Extended Yellow, Momentary, Illuminated, 120VAC/DC, 1NO/NC

Item #: 713721

Cat #: CR104PBL11E1L2

UPC: 783166661055

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Yellow, Without Guard, Momentary, Illuminated, LED, 120 Volt AC/DC, 1 Normally Open/Normally Closed Contacts

Overview

Push Button, Extended Yellow, Without Guard, Momentary, Illuminated, LED, 120 Volt AC/DC, 1 Normally Open/Normally Closed Contacts
Also known as: 783166661055, CR104PBL11E1L2

Specifications

Mounting: Panel
Volts DC: 120
Poles: 2
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 120, 600
Type: Extended Head , Pushbutton
Color: Yellow
Mounting: Panel
Poles: 2
Size: 30 mm
Volts AC: 120, 600
Color: Yellow
Volts DC: 120
Amps: 10
Family / Style: CR104
Type: Extended Head , Pushbutton