DAI LSA3C4M2G ATEX ZONE 1, FOUR

Item #: 713828

Cat #: LSA3C4M2G

UPC:

to view pricing and more.
Documents & Guides
DAI LSA3C4M2G ATEX ZONE 1, FOUR FOOT LINEAR

Overview

DAI LSA3C4M2G ATEX ZONE 1, FOUR FOOT LINEAR
Also known as: LSA3C4M2G

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 68
Lumens: 6000
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 68
Type: Linear Fixture
Volts AC Range: 120 - 277
Length: 4 ft
Lumens: 6000
Light Technology: LED