Recp TVSS 15A 125V 2P3W W/Led IV

Item #: 713850

Cat #: 5250VS

UPC: 040893627472

to view pricing and more.
CWD 5250VS RECP TVSS 15A 125V 2P3W W/LED IV *** Discontinued ***

Overview

CWD 5250VS RECP TVSS 15A 125V 2P3W W/LED IV *** Discontinued ***
Also known as: 040893627472, 5250VS

Specifications

Amps: 15
Color: Ivory
Type: Duplex, Straight Blade, Surge Protection
Material: Nylon
NEMA Configuration: 5-15R
Amps: 15
Type: Duplex, Straight Blade, Surge Protection
NEMA Configuration: 5-15R
Color: Ivory
Material: Nylon