Low Power DC Power Supply, 85 To 132/176 To 264 VAC/210 To 375 VDC

Item #: 71393

Cat #: SDP4-24-100LT

UPC: 783472151547

to view pricing and more.
Documents & Guides
Low Power DC Power Supply, 85 To 132/176 To 264 VAC/210 To 375 VDC Input, 24 To 28 VDC Output, 100 W, 3.8 A

Overview

Low Power DC Power Supply, 85 To 132/176 To 264 VAC/210 To 375 VDC Input, 24 To 28 VDC Output, 100 W, 3.8 A

The compact, lightweight DIN rail power supplies come in output voltages from 5 to 48 VDC and power ratings of up to 100 Watts. These extra small, efficient units are designed specifically for the industrial environment. Each unit is rated from -10 deg C to 70 deg C, with no derating necessary until above 60 deg C. Each unit contains a DC indicator and front panel adjustment potentiometer. With the SolaHD SDP series, you can count on a high grade design.

Also known as: 783472151547, SDP4-24-100LT

Specifications

Mounting: DIN Rail
Phase: 1
Material: Plastic
Amps: 3.800
Volts AC Range: 85 - 264
Volts DC Range: 90 - 375
Mounting: DIN Rail
Material: Plastic
Volts AC Range: 85 - 264
Phase: 1
Amps: 3.800
Volts DC Range: 90 - 375