Push Button, Extended Green Head, 30mm, Snap Action Contact

Item #: 71396

Cat #: 800T-B1M

UPC: 662073190301

to view pricing and more.
Documents & Guides
Push Button, Extended Green Head, Momentary, 1 Normally Open, 1 Normally Closed, Snap Action Contact Blocks, 30 mm, Type 4/13

Overview

Push Button, Extended Green Head, Momentary, 1 Normally Open, 1 Normally Closed, Snap Action Contact Blocks, 30 mm, Type 4/13
Also known as: 662073190301, 800T-B1M

Specifications

Amps: 10
Color: Green
Size: 30 mm
Family / Style: 800T
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Amps: 10
Size: 30 mm
Type: Extended Head , Pushbutton
Standards: Build America Buy America Compliant
Color: Green
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4