I/O Module, Discrete Output, Modicon, Quantum, 16 Points, 10 - 60VDC, Conformal Coating

Item #: 713972

Cat #: 140DDO84300C

UPC: 595861136659

to view pricing and more.
Documents & Guides
I/O Module, Discrete Output, Modicon, Quantum, 16 Points, 2 x 8 Channel, 10 - 60 Volt DC, Conformal Coating

Overview

I/O Module, Discrete Output, Modicon, Quantum, 16 Points, 2 x 8 Channel, 10 - 60 Volt DC, Conformal Coating

Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.

Also known as: 595861136659, 140DDO84300C

Specifications

Mounting: Chassis
Type: I/O Module, Output
Size: 16 point
Standards: California Proposition 65
Mounting: Chassis
Size: 16 point
Type: I/O Module, Output
Standards: California Proposition 65