240W 48V DIN P/S 115/230V IN

Item #: 71401

Cat #: SDN5-48-100P

UPC: 783472001910

to view pricing and more.
Documents & Guides
SDN-P Series DIN Rail Power Supply, Nominal Output Current: 5 A (240 W), Nominal Voltage Input: 115/230 Vac, Nominal Voltage Output: 48 Vdc, Frequency 47-63 Hz, Single Phase

Overview

SDN-P Series DIN Rail Power Supply, Nominal Output Current: 5 A (240 W), Nominal Voltage Input: 115/230 Vac, Nominal Voltage Output: 48 Vdc, Frequency 47-63 Hz, Single Phase
Also known as: 783472001910, SDN5-48-100P

Specifications

Phase: 1
Wattage: 95
Amps: 3.800
Phase: 1
Amps: 3.800
Wattage: 95