Cable, Motor Power, 1000V Hybrid, 6 Conductor, 18AWG, 10m

Item #: 714030

Cat #: 2090-CSWM1DF-18AA10

UPC: 885630966625

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 18 AWG, 10 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 18 AWG, 10 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CSWM1DF-18AA10 from Rockwell Automation® is a Kinetix cable single DSL 2090-series. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630966625, 2090-CSWM1DF-18AA10

Specifications

Gauge: 18 AWG
Type: Cable, Power
Volts AC: 1kV
Length: 10 m
Gauge: 18 AWG
Volts AC: 1kV
Type: Cable, Power
Length: 10 m