Relay, Ice Cube, 10A, 3PDT, 11-Blade, 24VDC Coil, Pilot Light

Item #: 71406
Cat #: 8501KUD13P14V53
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10A, 3PDT, 11-Blade, 24VDC Coil, Pilot LightRelay, Ice Cube, 10 Amp, 3-Pole Double Throw, 11-Blade, 24 Volt DC Coil, Pilot Light

Overview

Relay, Ice Cube, 10A, 3PDT, 11-Blade, 24VDC Coil, Pilot LightRelay, Ice Cube, 10 Amp, 3-Pole Double Throw, 11-Blade, 24 Volt DC Coil, Pilot Light
Also known as: 8501KUD13P14V53

Specifications

Volts DC Control: 24
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 11-Blade
Volts DC Control: 24
Amps: 10
Mounting: Socket
Base: 11-Blade
Poles: 3
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)