CUT BR24L125RSE2P 1 PH/BR LC 125A

Item #: 714130

Cat #: BR24L125RSE2P

UPC: 786676008457

Sign In or Register to view pricing and more.
CUT BR24L125RSE2P 1 PH/BR LC 125A MLO 2/4 CIR AL BUS,3R, SERVICE ENTRANCE ONLY

Overview

CUT BR24L125RSE2P 1 PH/BR LC 125A MLO 2/4 CIR AL BUS,3R, SERVICE ENTRANCE ONLY

BR style 1-inch loadcenter, main lug, current design, 125A, single-phase, four-pole, 4 circuits, 2 spaces, 120/240V, #14-1/0 AWG Cu/Al at 60°C or 75°C

Also known as: 786676008457, BR24L125RSE2P

Specifications

Amps: 125
Phase: 1
Spaces: 2
Poles: 4
Circuits: 4
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 125
Spaces: 2
Circuits: 4
IP/NEMA Rating: NEMA 3R
Phase: 1
Poles: 4
Family / Style: BR