Mini circuit breaker, E-Frame, 90A, 3 pole, 480Y/277VAC, 100kA max, bolt on

Item #: 714133

Cat #: EJB34090

UPC: 785901723783

to view pricing and more.
[TAA] Mini circuit breaker, E-Frame, 90A, 3 pole, 480Y/277VAC, 100kA max, bolt on

Overview

[TAA] Mini circuit breaker, E-Frame, 90A, 3 pole, 480Y/277VAC, 100kA max, bolt on

E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 90A, 3 pole, and has an operating voltage of 480Y/277 VAC. It also provides a 100 kA max interrupt rating at 120 VAC. This device has a hold current of 1000A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 2300A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This breaker was calibrated for 40 degrees C. HACR rated.

Also known as: 785901723783, EJB34090

Specifications

Standards: California Proposition 65
Standards: California Proposition 65