Contactor, IEC, 85A, 3P, 24VDC Coil, No Auxiliary Contacts

Item #: 71426

Cat #: 100-C85DJ00

UPC: 662468888493

to view pricing and more.
Contactor, IEC, 85 Amp, 3-Pole, 24 Volt DC with Electronic Coil, with Integrated Diode, No Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Overview

Contactor, IEC, 85 Amp, 3-Pole, 24 Volt DC with Electronic Coil, with Integrated Diode, No Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.

Also known as: 662468888493, 100-C85DJ00

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 85
Family / Style: 100-C
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 85
Special Program: Rockwell Automation Preferred Product