800T 2 Pos Push-Pull Device, 24 V AC/DC, Red, Full Voltage Type, 1

Item #: 71432
Cat #: 800T-FXTQ24RA
UPC: 662468223362
Sign In or Register to view pricing and more.
Documents & Guides
800T 2 Pos Push-Pull Device, 24 V AC/DC, Red, Full Voltage Type, 1 NO 1 NC, Incandescent L A

Overview

800T 2 Pos Push-Pull Device, 24 V AC/DC, Red, Full Voltage Type, 1 NO 1 NC, Incandescent L A
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXTQ24RA from Rockwell Automation® is a 24 V AC/DC, red, two-position, 30 mm push-pull device. It is a maintained standard mushroom cap with an incandescent lamp. It is push-pull twist release full voltage type. And it has standard contacts. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468223362, 800T-FXTQ24RA

Specifications

Family / Style: 800T
Type: Pushbutton
Family / Style: 800T
Type: Pushbutton

Customer Reviews

No reviews for this product
(0)