PILOT LIGHT 22MM

Item #: 71434

Cat #: 800FM-P5MN3Y

UPC: 662468121149

to view pricing and more.
Documents & Guides
No Documents Available
AB 800FM-P5MN3Y PILOT LIGHT 22MM

Overview

AB 800FM-P5MN3Y PILOT LIGHT 22MM
Also known as: 662468121149, 800FM-P5MN3Y

Specifications

Family / Style: 800F
Length: 3.9 in
Amps: 90
Mounting: Bolt On
Family / Style: 800F
Amps: 90
Length: 3.9 in
Mounting: Bolt On