Power Supply, 5A, 1P, 85-264VAC Input, 5-6VDC Output

Item #: 71439

Cat #: SDP5-5-100T

UPC: 783472151646

to view pricing and more.
Documents & Guides
5 Amp, Power Supply. SDP Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 90 - 375V DC. Rated Output Voltage: 5 - 6V DC. Rated Output Current: 5 Amps. H x W x D: 2.95" x 1.77" x 3.58". NEC Class 2 Current Limited.

Overview

5 Amp, Power Supply. SDP Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 90 - 375V DC. Rated Output Voltage: 5 - 6V DC. Rated Output Current: 5 Amps. H x W x D: 2.95" x 1.77" x 3.58". NEC Class 2 Current Limited.

The compact, lightweight DIN Rail power supplies come in output voltages from 5 to 48 Vdc and power ratings of up to 100 Watts. These extra small, efficient units are designed specifically for the industrial environment. Each unit is rated from -10ºC to 70ºC, with no derating necessary until above 60ºC. Many extra “industrial” features are standard for the SDP PowerBoostTM overload circuitry can start up industrial loads (i.e. motors, relays, solenoids and DC-DC converters), that can cause ordinary power supplies to foldback or shutdown. Each unit contains a DC indicator and front panel adjustment potentiometer. With the SolaHD SDP series, you can count on a high grade design.

Also known as: 783472151646, SDP5-5-100T

Specifications

Amps: 5
Mounting: DIN Rail
Phase: 1
Volts DC: 5/6
Volts AC Range: 85 - 264
Volts DC Range: 90 - 375
Amps: 5
Phase: 1
Volts AC Range: 85 - 264
Mounting: DIN Rail
Volts DC: 5/6
Volts DC Range: 90 - 375