Switch Drive Handle

Item #: 714437
Cat #: 32700
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Switch Drive Handle, Length: 6", Includes: #2 Phillips and #2 Square Drivers

Overview

Switch Drive Handle, Length: 6", Includes: #2 Phillips and #2 Square Drivers
Also known as: 32700

Specifications

Length: 6 in
Color: Black
Type: Combo Screwdriver
Standards: California Proposition 65
Length: 6 in
Type: Combo Screwdriver
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)