Power Supply, 0.6A, 1P, 85-264V, 24-28VDC, SDP Power Supply

Item #: 71447

Cat #: SDP06-24-100T

UPC: 783472151608

to view pricing and more.
Documents & Guides
0.6 Amp, Power Supply. SDP Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 90 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 0.6 Amps. H x W x D: 2.95" x 0.90" x 3.80". NEC Class 2 Current Limited.

Overview

0.6 Amp, Power Supply. SDP Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 90 - 375V DC. Rated Output Voltage: 24 - 28V DC. Rated Output Current: 0.6 Amps. H x W x D: 2.95" x 0.90" x 3.80". NEC Class 2 Current Limited.

SDP™ Low Power DIN Rail Series Power Supplies provide efficient power from 5 to 48 Vdc and up to 100 Watts in a choice of compact, lightweight DIN rail mounted units. These affordable power supplies offer the exceptional reliability and advanced features required for industrial use. PowerBoost™ overload circuitry starts up industrial loads that can cause ordinary power supplies to foldback or shutdown.

Also known as: 783472151608, SDP06-24-100T

Specifications

Volts DC: 24
Mounting: DIN Rail
Phase: 1
Material: Plastic
Amps: 0.600
Volts AC Range: 85 - 264
Volts DC Range: 90 - 375
Volts DC: 24
Phase: 1
Amps: 0.600
Volts DC Range: 90 - 375
Mounting: DIN Rail
Material: Plastic
Volts AC Range: 85 - 264