SFP+10Gig Passive Cu Cbl Assy,2m,GR,EA

Item #: 714500

Cat #: PSF1PXA2MGR

UPC: 074983235100

Sign In or Register to view pricing and more.
High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Green, 2 meters.

Overview

High speed twinaxial cable assembly with SFP+ 10Gbps hot pluggable modular connectors on each end, Green, 2 meters.
Also known as: 074983235100, PSF1PXA2MGR

Specifications

Length: 2 m
Color: Green
Gauge: 30 AWG
Shielding: Dual Shielded
Length: 2 m
Gauge: 30 AWG
Color: Green
Shielding: Dual Shielded