Low Power Compact DC Power Supply, 85 To 264 VAC/90 To 375 VDC Inpu

Item #: 71454

Cat #: SDP2-12-100T

UPC: 783472151653

to view pricing and more.
Documents & Guides
Low Power Compact DC Power Supply, 85 To 264 VAC/90 To 375 VDC Input, 10 To 12 VDC Output, 25 To 100 W

Overview

Low Power Compact DC Power Supply, 85 To 264 VAC/90 To 375 VDC Input, 10 To 12 VDC Output, 25 To 100 W

SDP™ low power DIN rail series power supplies provide efficient power from 5 to 48 VDC and up to 100 Watts in a choice of compact, lightweight DIN rail mounted units. These affordable power supplies offer the exceptional reliability and advanced features required for industrial use. PowerBoost™ overload circuitry starts up industrial loads that can cause ordinary power supplies to foldback or shutdown.

Also known as: 783472151653, SDP2-12-100T

Specifications

Mounting: DIN Rail
Phase: 1
Material: Plastic
Volts AC Range: 85 - 264
Volts DC Range: 90 - 375
Amps Range: 2.500 - 3
Mounting: DIN Rail
Material: Plastic
Volts DC Range: 90 - 375
Phase: 1
Volts AC Range: 85 - 264
Amps Range: 2.500 - 3