Power Supply, Redundancy Module, 40A, 24VDC, 2N, N+1 Mode

Item #: 71462

Cat #: SDN30/40RED

UPC: 783472100989

to view pricing and more.
Documents & Guides
Power Supply, Redundancy Module, 24 Volt DC, 40 Amp, 16 - 5 Awg Solid, 16 - 8 Awg Stranded 2N, N+1 Configurations

Overview

Power Supply, Redundancy Module, 24 Volt DC, 40 Amp, 16 - 5 Awg Solid, 16 - 8 Awg Stranded 2N, N+1 Configurations
Also known as: 783472100989, SDN30/40RED

Specifications

Volts DC: 24
Mounting: DIN Rail
Phase: 1
Amps: 40
Volts DC: 24
Phase: 1
Mounting: DIN Rail
Amps: 40