Modular timing relay, Harmony, 8A, 1CO, 1s..100h, off delay, 24V DC 24...240V AC DC

Item #: 714634

Cat #: RE17RCMU

UPC: 606480552697

to view pricing and more.
Modular timing relay, Harmony, 8A, 1CO, 1s..100h, off delay, 24V DC 24...240V AC DC

Overview

Modular timing relay, Harmony, 8A, 1CO, 1s..100h, off delay, 24V DC 24...240V AC DC

This Harmony RE17R timing relay can be set between 0.1 seconds and 100 hours, has an output rating of 8A, is 17.5mm wide and can be supplied with 24V DC, 24V to 240V AC. It also has 1 changeover contact SPDT (single pole double throw). It has one of market slimmest form-factors, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a sealable cover, simple and precise settings with rotary trimmers. This timer offers ON-Delay and OFF-delay Ac, C functions. Single function timer for a simple integration in hard-wired logic schematics, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0 0

Also known as: 606480552697, RE17RCMU

Specifications

Standards: California Proposition 65
Standards: California Proposition 65