![Metal Halide, Protected Ceramic Reflector Lamp, 70W, PAR30L Metal Halide, Protected Ceramic Reflector Lamp, 70W, PAR30L](https://rexel-cdn.com/products/phicdm70par30lfl40.jpg?i=C9908EB8-7FF5-4916-9A59-E60B7E9527DC&f=420)
Metal Halide, Protected Ceramic Reflector Lamp, 70W, PAR30L
Item #:
714654
Cat #:
MC-CDM-R-ELITE-70W/930-E26/24-PAR30L-40D
UPC:
046677426545
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Protected Ceramic Reflector Lamp, 70 Watt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 4510, CRI: 92, Color Temp: 3000K, Beam Angle: 40°, ANSI Code: C98/O *Philips Part # 42654-4*
Overview
Metal Halide, Protected Ceramic Reflector Lamp, 70 Watt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 4510, CRI: 92, Color Temp: 3000K, Beam Angle: 40°, ANSI Code: C98/O *Philips Part # 42654-4*
The Elite family is at the very top of the MasterColor CDM range, and gives a unique combination of unbeatable light quality and consistent performance over lifetime, while keeping running costs low. MasterColor metal halide lamps deliver consistent white light and higher color rendering than any standard metal halide source for architectural lighting.MasterColor CDM Elite PAR30L lamps deliver similar performance as the MasterColor Elite family lamps in the familiar PAR30L shape.
Also known as: 046677426545, MC-CDM-R-ELITE-70W/930-E26/24-PAR30L-40D
Specifications
Lumens: | 4510 |
Color Rendering Index (CRI): | 92 |
ANSI Code: | C98/O |
Color Temperature: | 3000 (Warm White) |
Wattage: | 70 |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Light Technology: | HID |
Angle: | 40° |
Lumens: | 4510 |
ANSI Code: | C98/O |
Wattage: | 70 |
Shape: | PAR30L (Sealed Beam Long) |
Angle: | 40° |
Color Rendering Index (CRI): | 92 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)