This product may not be available in all locations.
Low Power DC Power Supply, 120 VAC Input, 24 To 28 VDC Output, 100
Item #:
71478
Cat #:
SDP4-24-100RT
UPC:
783472151530
Sign In or Register to view pricing and more.
Documents & Guides
Low Power DC Power Supply, 120 VAC Input, 24 To 28 VDC Output, 100 W Power Rating, 30 A, DIN Rail Mount
Overview
Low Power DC Power Supply, 120 VAC Input, 24 To 28 VDC Output, 100 W Power Rating, 30 A, DIN Rail Mount
The compact, lightweight DIN rail power supplies come in output voltages from 5 to 48 VDC and power ratings of up to 100 Watts. These extra small, efficient units are designed specifically for the industrial environment. Each unit is rated from -10 deg C to 70 deg C, with no derating necessary until above 60 deg C. Each unit contains a DC indicator and front panel adjustment potentiometer. With the SolaHD SDP series, you can count on a high grade design.
Also known as: 783472151530, SDP4-24-100RT
Specifications
Mounting: | DIN Rail |
Phase: | 1 |
Material: | Plastic |
Amps: | 4.200 |
Volts AC Range: | 176-264, 85-132 |
Volts DC Range: | 210-375 |
Mounting: | DIN Rail |
Material: | Plastic |
Volts AC Range: | 176-264, 85-132 |
Phase: | 1 |
Amps: | 4.200 |
Volts DC Range: | 210-375 |
Customer Reviews
No reviews for this product
(0)