26W CFL Lamp, 27K

Item #: 714819

Cat #: S5529

UPC: 045923055294

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Spiral Lamp, Designation: 26T2/27, 120 V, 26 WTT, T2 Shape, E26 Medium Base, 12000 HR, Lumens: 1750 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 5-1/16 IN Length, 2-1/8 IN Diameter, Claimshell pack

Overview

Compact Fluorescent Spiral Lamp, Designation: 26T2/27, 120 V, 26 WTT, T2 Shape, E26 Medium Base, 12000 HR, Lumens: 1750 LM Initial, 2700 DEG K Color Temperature, Warm White 82 CRI, 5-1/16 IN Length, 2-1/8 IN Diameter, Claimshell pack
Also known as: 045923055294, S5529

Specifications

Base: Medium Screw (E26)
Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1750
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1750
Light Technology: CFL
Wattage: 26
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No