COP XHHW10STRBRNBLK2500RL WIRE

Item #: 714845

Cat #: XHHW10STRBRNBLK2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW10STRBRNBLK2500RL WIRE XHHW-10-BROWN-WITH BLACK 19STR-CU-2500 REEL

Overview

COP XHHW10STRBRNBLK2500RL WIRE XHHW-10-BROWN-WITH BLACK 19STR-CU-2500 REEL

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW10STRBRNBLK2500RL

Specifications

Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Color: Brown/Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Color: Brown/Black
Conductors: 1
Stranding: Stranded