WIRED BODY ASSY 70W HPS

Item #: 714880

Cat #: LPBLH70R-MT

UPC: 781381521819

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HID Lighting Ballast Body, Type Ballast Body for Refractor, Ballast Type HPF, Lamp Type High Pressure Sodium, Lamp Wattage 70 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Housing Material Copper Free Aluminum, Finish Epoxy Powder Coated, Approval UL 1598/1598A/844, Refractor Size 8 Inch Dia

Overview

HID Lighting Ballast Body, Type Ballast Body for Refractor, Ballast Type HPF, Lamp Type High Pressure Sodium, Lamp Wattage 70 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Housing Material Copper Free Aluminum, Finish Epoxy Powder Coated, Approval UL 1598/1598A/844, Refractor Size 8 Inch Dia
Also known as: 781381521819, LPBLH70R-MT

Specifications

No Specifications Available