Lag Screw, Hex Head, 5/16" x 3-1/2", Zinc Plated Steel
Item #:
714947
Cat #:
LAG516312
UPC:
781002585602
Sign In or Register to view pricing and more.
Documents & Guides
Lag Screw, Hex Head, 5/16" x 3-1/2", Zinc Plated Steel
Overview
Lag Screw, Hex Head, 5/16" x 3-1/2", Zinc Plated Steel
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
Also known as: 781002585602, LAG516312
Specifications
Drive: | Hex |
Length: | 3 1/2 in |
Diameter: | 5/16 in |
Material: | Steel |
Drive: | Hex |
Diameter: | 5/16 in |
Length: | 3 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)