Relay, Ice Cube, 8-Pin, 16A, 2PDT, Basic, 24VDC Coil

Item #: 71495

Cat #: 3TX7120-1DC03

UPC: 754554760643

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 16 Amp, 2-Pole Double Throw Contacts, Basic Style, 24 Volt DC Coil

Overview

Relay, Ice Cube, 8-Pin, 16 Amp, 2-Pole Double Throw Contacts, Basic Style, 24 Volt DC Coil
Also known as: 754554760643, 3TX7120-1DC03

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Volts DC Control: 24
Amps: 10
Mounting: Socket
Poles: 2
Type: Relay, IceCube
Base: 8-Pin