This product may not be available in all locations.
Terminal Block, Fused, Type G, 5 x 20mm, LED Indicator, 12-30V AC/DC
Item #:
714987
Cat #:
3046090
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Fused, Type G, 5 x 20mm, 6.3 Amp, LED Indicator, 12 - 30 Volt AC/DC
Overview
Terminal Block, Fused, Type G, 5 x 20mm, 6.3 Amp, LED Indicator, 12 - 30 Volt AC/DC
Also known as: 3046090
Specifications
Type: | Terminal Block, Fused, LED |
Mounting: | DIN Rail |
Color: | Black |
Class: | G |
Amps: | 6.300 |
Volts AC Range: | 12 - 30 |
Volts DC Range: | 12 - 30 |
Type: | Terminal Block, Fused, LED |
Color: | Black |
Amps: | 6.300 |
Volts DC Range: | 12 - 30 |
Mounting: | DIN Rail |
Class: | G |
Volts AC Range: | 12 - 30 |
Customer Reviews
No reviews for this product
(0)