ITE TPS3G03050 SPD, EXTERNAL, 50KA

Item #: 715090

Cat #: TPS3G03050

UPC: 040892246735

to view pricing and more.
Documents & Guides
ITE TPS3G03050 SPD, EXTERNAL, 50KA, 600V 3PH 3W

Overview

ITE TPS3G03050 SPD, EXTERNAL, 50KA, 600V 3PH 3W
Also known as: 040892246735, TPS3G03050

Specifications

Interrupt Rating AC: 50 kA
Interrupt Rating AC: 50 kA